MARTIN SPROCKET & GR
TC10100 SPUR GEAR ; 20 DEG CAST
Spur Gear; 10" Pitch Diameter; 10 DP; 1-1/4" Face Width; Rough Bore; 100 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 1-13/16" Max Bore; 3" Hub Diameter; Cast Iron
Part #
BDI #
MARTIN SPROCKET & GR
C10100 SPUR GEAR ; 14 1/2 DEG CAST
Spur Gear; 10" Pitch Diameter; 10 DP; 1" Face Width; Rough Bore; 100 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-7/16" Max Bore; 2-1/2" Hub Diameter; Cast Iron
Part #
BDI #
MARTIN SPROCKET & GR
TS5100 SPUR GEAR ; 20 DEG STEEL
Spur Gear; 20" Pitch Diameter; 5 DP; 2-1/2" Face Width; Rough Bore; 100 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 3-1/4" Max Bore; 5-3/4" Hub Diameter; Steel
Part #
BDI #
MARTIN SPROCKET & GR
S5100 SPUR GEAR ; 14 1/2 DEG STEEL
Spur Gear; 20" Pitch Diameter; 5 DP; 1-3/4" Face Width; Rough Bore; 100 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 3-1/4" Max Bore; 5-1/2" Hub Diameter; Steel
Part #
BDI #
MARTIN SPROCKET & GR
W12100 WORM GEAR ; 8.333" PITCH DIA 12 DP 1/2" FACE WIDTH
Worm Gear; 8.333" Pitch Diameter; 12 DP; 1/2" Face Width; Rough Bore; 100 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 2" Hub Diameter; Cast Iron; Right Hand; Single; No Hardened Teeth
Part #
BDI #