MARTIN SPROCKET & GR
S412 X 1-3/16IN STD KW 2SS SPUR GEAR
Spur Gear; 1-3/16" Bore; 3" Pitch Diameter; 4 DP; 2" Face Width; Finished Bore; 12 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 1-5/16" Max Bore; 2-1/4" Hub Diameter; Steel; No Hardened Teeth
BDI #
MARTIN SPROCKET & GR
S412 1-1/4 KW/SS GEAR ; SPUR GEAR STL 2IN FACE 14-1/2DEG PRESS
Spur Gear; 1-1/4" Bore; 3" Pitch Diameter; 4 DP; 2" Face Width; Finished Bore; 12 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 1-5/16" Max Bore; 2-1/4" Hub Diameter; Steel; No Hardened Teeth
Part #
BDI #
MARTIN SPROCKET & GR
TS412 X 1-1/2IN W/3/8IN KW SPUR GEAR ; 1-1/2"BORE 12T 3"PD
Spur Gear; 1-1/2" Bore; 3" Pitch Diameter; 4 DP; 3-1/2" Face Width; Finished Bore; 12 Teeth; 20 Degree Pressure Angle; No Minimum Plain Bore; 1-5/16" Max Bore; 2-17/64" Hub Diameter; Steel; No Hardened Teeth
BDI #
MARTIN SPROCKET & GR
TS412 X 1 W/KW SPUR GEAR
Spur Gear; 1" Bore; 3" Pitch Diameter; 4 DP; 3-1/2" Face Width; Finished Bore; 12 Teeth; 20 Degree Pressure Angle; No Minimum Plain Bore; 1-5/16" Max Bore; 2-17/64" Hub Diameter; Steel; No Hardened Teeth
Part #
BDI #
MARTIN SPROCKET & GR
TS412 SPUR GEAR ; 20 DEG STEEL
Spur Gear; 3" Pitch Diameter; 4 DP; 3-1/2" Face Width; Rough Bore; 12 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 1-5/16" Max Bore; 2-17/64" Hub Diameter; Steel
Part #
BDI #