MARTIN SPROCKET & GR
TS1020 1.3150 BORE SPUR GEAR ; 20 TEETH 20 DEG PRESS ANG
Spur Gear; 1.315" Bore; 2" Pitch Diameter; 10 DP; 1-1/4" Face Width; Finished Bore; 20 Teeth; 20 Degree Pressure Angle; No Minimum Plain Bore; 7/8" Max Bore; 1-39/64" Hub Diameter; Steel; No Hardened Teeth
Part #
BDI #
MARTIN SPROCKET & GR
W1020D X 5/8 3/16 KW 2SS WORM GEAR ; 10IN P 14.5DEG PA CI 20T
Worm Gear; 5/8" Bore; 2" Pitch Diameter; 10 DP; 5/8" Face Width; Finished Bore; 20 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; No Minimum Plain Bore; 1-5/8" Hub Diameter; Cast Iron; Right Hand; Double; No Hardened Teeth
Part #
BDI #
MARTIN SPROCKET & GR
TS1020 DWG B-010-06393 SPUR GEAR
Spur Gear; 2" Pitch Diameter; 10 DP; 1-1/4" Face Width; Rough Bore; 20 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 7/8" Max Bore; 1-39/64" Hub Diameter; Steel
Part #
BDI #
MARTIN SPROCKET & GR
M1020BR X 1/2IN RSB BRZ CHAIN SPROCKET
Miter Gear; 2" Pitch Dia; 10 DP; 0.44" Face Width; Rough Bore; 20 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 0.939" Max Bore; 1-5/8" Hub Dia; Straight Tooth; Brass
Part #
BDI #
MARTIN SPROCKET & GR
HM1020B MITER GEAR ; 2" PITCH DIA 10 DP PITCH
Miter Gear; 2" Pitch Dia; 10 DP; 0.44" Face Width; Rough Bore; 20 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 1-5/8" Hub Dia; Straight Tooth; Steel
Part #
BDI #