MARTIN SPROCKET & GR
8MX48S12-2012 SYNCHRONOUS BELT PULLEY ; 8MM BELT PITCH 48 TEETH 12MM BELT WIDTH
Synchronous Pulley; 12MM Belt Width; 8 MM Belt Pitch; 8M-12 Belt Style; 48 Teeth; 0.57MM Face Width; Bushed; 4.749MM Outside Diameter; 4.812MM Pitch Diameter; Yes Keyway; 2012 Bushing; No Minimum Plain Bore
Part #
BDI #
MARTIN SPROCKET & GR
60A48 X 2-7/8 SPROCKET
Roller Chain Sprocket; 2-7/8" Bore; 60 Chain; 48 Teeth; 1 Row of Teeth; No Hardened Teeth; 11.893" Outside Diameter; 11.468" Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
60A48H ROLLER CHAIN SPRKT ; 48T NON-CANCELABLE NON-RETURNABLE
Roller Chain Sprocket; 60 Chain; 48 Teeth; 1 Row of Teeth; Hardened Teeth; 11.893" Outside Diameter; 11.468" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
E08B48 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL
Roller Chain Sprocket; 08B-3 Chain; 48 Teeth; 3 Row of Teeth; No Hardened Teeth; 201.371MM Outside Diameter; 194.18MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
60A48 X 2-3/4 CHAIN SPROCKET ; 2-3/4"BORE 48T CHAIN #60
Roller Chain Sprocket; 2-3/4" Bore; 60 Chain; 48 Teeth; 1 Row of Teeth; No Hardened Teeth; 11.893" Outside Diameter; 11.468" Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #