MARTIN SPROCKET & GR
SS1248 MTO PER DWG V1908408 SPUR GEAR
Spur Gear; 4" Pitch Diameter; 12 DP; 3/4" Face Width; Rough Bore; 48 Teeth; 14-1/2 Degree Pressure Angle; Yes Minimum Plain Bore; 1-1/2" Max Bore; 2-1/2" Hub Diameter; Stainless Steel; No Hardened Teeth
BDI #
MARTIN SPROCKET & GR
S1248 ALT STL SPUR GEAR
Spur Gear; 4" Pitch Diameter; 12 DP; 3/4" Face Width; Rough Bore; 48 Teeth; 14-1/2 Degree Pressure Angle; Yes Minimum Plain Bore; 1-1/2" Max Bore; 2-1/2" Hub Diameter; Steel; No Hardened Teeth
Part #
BDI #
MARTIN SPROCKET & GR
S1248 SPUR GEAR ; 14 1/2 DEG STEEL
Spur Gear; 4" Pitch Diameter; 12 DP; 3/4" Face Width; Rough Bore; 48 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-1/2" Max Bore; 2-1/2" Hub Diameter; Steel
Part #
BDI #
MARTIN SPROCKET & GR
BS1248-2 BEVEL GEAR ; 4" PITCH DIA 12 DP PITCH
Bevel Gear; 4" Pitch Dia; 12 DP; 0.59" Face Width; Rough Bore; 48 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 1-5/8" Hub Dia; Straight Tooth; Steel
Part #
BDI #
MARTIN SPROCKET & GR
TS1248BS 7/8 SPUR GEAR ; 7/8IN BORE 48T 4.166IN OD
Spur Gear; 7/8" Bore; 4" Pitch Diameter; 12 DP; 1" Face Width; Finished Bore; 48 Teeth; 20 Degree Pressure Angle; No Minimum Plain Bore; 3" Hub Diameter; Steel; No Hardened Teeth
Part #
BDI #