MARTIN SPROCKET & GR
TS-2050 PER DRG H5530-337 GEAR ; SPUR GEAR STL 1/2IN FACE 20DEG PRESS
Spur Gear; 2-1/2" Pitch Diameter; 20 DP; 3/8" Face Width; Rough Bore; 50 Teeth; 20 Degree Pressure Angle; Yes Minimum Plain Bore; 1-1/4" Max Bore; 2" Hub Diameter; Steel; No Hardened Teeth
BDI #
MARTIN SPROCKET & GR
S2050 SPUR GEAR ; 14 1/2 DEG STEEL
Spur Gear; 2-1/2" Pitch Diameter; 20 DP; 3/8" Face Width; Rough Bore; 50 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-1/4" Max Bore; 2" Hub Diameter; Steel
Part #
BDI #
MARTIN SPROCKET & GR
TS2050 SPUR GEAR ; 20 DEG STEEL
Spur Gear; 2-1/2" Pitch Diameter; 20 DP; 1/2" Face Width; Rough Bore; 50 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 1-1/4" Max Bore; 2" Hub Diameter; Steel
Part #
BDI #
MARTIN SPROCKET & GR
C2050 SPUR GEAR ; 14 1/2 DEG CAST
Spur Gear; 2-1/2" Pitch Diameter; 20 DP; 3/8" Face Width; Rough Bore; 50 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-1/8" Hub Diameter; Cast Iron
Part #
BDI #
MARTIN SPROCKET & GR
S2050 X 3/4IN 3/16KW SS SPUR GEAR ; 20DP 14.5DEG PA 2.6" OD 50 TEETH
Spur Gear; 3/4" Bore; 2-1/2" Pitch Diameter; 20 DP; 3/8" Face Width; Finished Bore; 50 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 1-1/4" Max Bore; 2" Hub Diameter; Steel; No Hardened Teeth
Part #
BDI #