MARTIN SPROCKET & GR
TS354 MTO GEAR T15 T17 SPUR GEAR
Spur Gear; 18" Pitch Diameter; 3 DP; 3" Face Width; Rough Bore; 54 Teeth; 20 Degree Pressure Angle; Yes Minimum Plain Bore; 4-1/8" Max Bore; 6-1/2" Hub Diameter; Steel; No Hardened Teeth
Part #
BDI #
MARTIN SPROCKET & GR
W354 WORM GEAR ; 2" FACE WD 3" DIAMETRAL PITCH RH
Worm Gear; 18" Pitch Diameter; 3 DP; 2" Face Width; Rough Bore; 54 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 4" Hub Diameter; Cast Iron; Right Hand; Single; No Hardened Teeth
Part #
BDI #
MARTIN SPROCKET & GR
TS354 GEAR 3-15/16 MTO GEAR ; SPUR GEAR STL 20DEG PRESS
Spur Gear; 3-15/16" Bore; 18" Pitch Diameter; 3 DP; 3" Face Width; Finished Bore; 54 Teeth; 20 Degree Pressure Angle; No Minimum Plain Bore; 4-1/8" Max Bore; 6-1/2" Hub Diameter; Steel; No Hardened Teeth
Part #
BDI #
MARTIN SPROCKET & GR
S354 SPUR GEAR ; 14 1/2 DEG STEEL
Spur Gear; 18" Pitch Diameter; 3 DP; 3" Face Width; Rough Bore; 54 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 4-1/8" Max Bore; 6-1/2" Hub Diameter; Steel
Part #
BDI #
MARTIN SPROCKET & GR
C354 SPUR GEAR ; 14 1/2 DEG CAST
Spur Gear; 18" Pitch Diameter; 3 DP; 3" Face Width; Rough Bore; 54 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 3-1/4" Max Bore; 5-1/2" Hub Diameter; Cast Iron
Part #
BDI #