Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
9 Items found
BrandMARTIN SPROCKET & GRNumber of Teeth66
MARTIN SPROCKET & GR
C666 SPUR GEAR ; 14 1/2 DEG CAST
Spur Gear; 11" Pitch Diameter; 6 DP; 1-1/2" Face Width; Rough Bore; 66 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-1/16" Max Bore; 3-1/4" Hub Diameter; Cast Iron
Part #
BDI #
INVENTORY
Available to order
MARTIN SPROCKET & GR
D50B66 RC SPROCKET ; 5/8IN PITCH 66TEETH
Roller Chain Sprocket; 50-2 Chain; 66 Teeth; 2 Row of Teeth; No Hardened Teeth; 13.496" Outside Diameter; 13.135" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
INVENTORY
Available to order
MARTIN SPROCKET & GR
C566 SPUR GEAR ; 14 1/2 DEG CAST
Spur Gear; 13.2" Pitch Diameter; 5 DP; 1-3/4" Face Width; Rough Bore; 66 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-5/16" Max Bore; 3-3/4" Hub Diameter; Cast Iron
Part #
BDI #
INVENTORY
Available to order
MARTIN SPROCKET & GR
S666 SPUR GEAR ; 14 1/2 DEG STEEL
Spur Gear; 11" Pitch Diameter; 6 DP; 1-1/2" Face Width; Rough Bore; 66 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-5/8" Max Bore; 4-3/8" Hub Diameter; Steel
Part #
BDI #
INVENTORY
Available to order
MARTIN SPROCKET & GR
60A66 ROLLER CHAIN SPROCKET ; 3/4" P 66T 1-1/4" MIN PLAIN BORE A PLATE
Roller Chain Sprocket; 60 Chain; 66 Teeth; 1 Row of Teeth; No Hardened Teeth; 16.195" Outside Diameter; 15.762" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
INVENTORY
Available to order