MARTIN SPROCKET & GR
C472 SPUR GEAR ; 14 1/2 DEG CAST
Spur Gear; 18" Pitch Diameter; 4 DP; 2" Face Width; Rough Bore; 72 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-11/16" Max Bore; 4-1/2" Hub Diameter; Cast Iron
Part #
BDI #
MARTIN SPROCKET & GR
S1672 PER DRG 018132-01 GEAR ; SPUR GEAR STL 1/2IN FACE 14-1/2DEG PRESS
Spur Gear; 4-1/2" Pitch Diameter; 16 DP; 1/2" Face Width; Rough Bore; 72 Teeth; 14-1/2 Degree Pressure Angle; Yes Minimum Plain Bore; 1-5/16" Max Bore; 2-1/4" Hub Diameter; Steel; No Hardened Teeth
Part #
BDI #
MARTIN SPROCKET & GR
SS1272 SPUR GEAR
Spur Gear; 6" Pitch Diameter; 12 DP; 3/4" Face Width; Rough Bore; 72 Teeth; 14-1/2 Degree Pressure Angle; Yes Minimum Plain Bore; 1-3/4" Max Bore; 2-3/4" Hub Diameter; Stainless Steel; No Hardened Teeth
Part #
BDI #
MARTIN SPROCKET & GR
C872 SPUR GEAR ; 14 1/2 DEG CAST
Spur Gear; 9" Pitch Diameter; 8 DP; 1-1/4" Face Width; Rough Bore; 72 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-13/16" Max Bore; 3" Hub Diameter; Cast Iron
Part #
BDI #
MARTIN SPROCKET & GR
S472 SPUR GEAR ; 14 1/2 DEG STEEL
Spur Gear; 18" Pitch Diameter; 4 DP; 2" Face Width; Rough Bore; 72 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 3-1/4" Max Bore; 5-1/2" Hub Diameter; Steel
Part #
BDI #