MARTIN SPROCKET & GR
S1680 3/4 KW/1SS GEAR ; SPUR GEAR STL 1/2IN FACE 14-1/2DEG PRESS
Spur Gear; 3/4" Bore; 5" Pitch Diameter; 16 DP; 1/2" Face Width; Finished Bore; 80 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 1-5/16" Max Bore; 2-1/4" Hub Diameter; Steel; No Hardened Teeth
Part #
BDI #
MARTIN SPROCKET & GR
TS1680 SPUR GEAR ; 20 DEG STEEL
Spur Gear; 5" Pitch Diameter; 16 DP; 3/4" Face Width; Rough Bore; 80 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 2-1/8" Max Bore; 3-1/2" Hub Diameter; Steel
Part #
BDI #
MARTIN SPROCKET & GR
S1680 1IN 1/4X1/8 KW SPUR GEAR ; 1" BORE 16 DP 80T 14.5DEG PA
Spur Gear; 1" Bore; 5" Pitch Diameter; 16 DP; 1/2" Face Width; Finished Bore; 80 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 1-5/16" Max Bore; 2-1/4" Hub Diameter; Steel; No Hardened Teeth
Part #
BDI #
MARTIN SPROCKET & GR
S1680 SPUR GEAR ; 14 1/2 DEG STEEL
Spur Gear; 5" Pitch Diameter; 16 DP; 1/2" Face Width; Rough Bore; 80 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-5/16" Max Bore; 2-1/4" Hub Diameter; Steel
Part #
BDI #
MARTIN SPROCKET & GR
S1680 1.623 NKW NSS SPUR GEAR ; 1.623IN BORE 16 DP 80 TEETH
Spur Gear; 1.623" Bore; 5" Pitch Diameter; 16 DP; 1/2" Face Width; Finished Bore; 80 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 1-5/16" Max Bore; 2-1/4" Hub Diameter; Steel; No Hardened Teeth
Part #
BDI #