Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
7 Items found
BrandMAXCO CHAINSaved and Contracted ItemsContracted Prices
MAXCO CHAIN
40 RIV 304SS HI-MAX 10FT BOX CHAIN ; 1/2" PITCH RIVETED 10FT/BOX
Roller Chain; 40 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.312" Roller Diameter; 5/16" Roller Width; 0.06" Plate Thickness; 0.461" Plate Height; Curved; 5/32" Pin Diameter
BDI #
INVENTORY
Available to order
MAXCO CHAIN
80-2PCP2RB PERFECT COAT RIV CHAIN ; ANSI 1" PITCH 2 STRAND 10FT/BOX
INVENTORY
Available to order
MAXCO CHAIN
40 RIV 10FT BOX ROLLER CHAIN ; 1/2" PITCH RIVETED 10FT/BOX
Roller Chain; 40 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 5/16" Roller Width; 0.06" Plate Thickness; 0.461" Plate Height; Curved; 5/32" Pin Diameter
BDI #
INVENTORY
Global stock (44.0)
MAXCO CHAIN
80CL CONNECTING LINK ; 1" CHAIN PITCH COTTERED 20/PAK
Chain Link; 80 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.921" Plate Height; Curved; 0.312" Pin Diameter
Part #
BDI #
INVENTORY
Global stock (27.0)
MAXCO CHAIN
60 RIV HI-MAX 10FT BOX ROLLER CHAIN ; 3/4" PITCH RIVETED 10FT/BOX
Roller Chain; 60 Chain Size; Riveted; 3/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.689" Plate Height; Curved; 15/64" Pin Diameter
BDI #
INVENTORY
Available to order