MORSE INDUSTRIAL
262Q56L10 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Speed Reducer; Right Angle; 10:1 Ratio; 56C; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; Q Series; 5/8" Input Shaft Diameter
Part #
BDI #
MORSE INDUSTRIAL
C2040 RIV 10FT ROLLER CHAIN ; DOUBLE PITCH 10FT/BOX
Roller Chain; C2040 Chain Size; Riveted; 1" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 5/16" Roller Width; 0.06" Plate Thickness; 0.466" Plate Height; Straight; 5/32" Pin Diameter
Part #
BDI #
MORSE INDUSTRIAL
35 RIV CHAIN 10FT/BOX ROLLER CHAIN ; 35 3/8" PITCH RIVETED 10FT/BOX
Roller Chain; 35 Chain Size; Riveted; 3/8" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.2" Roller Diameter; 3/16" Roller Width; 0.05" Plate Thickness; 0.35" Plate Height; Curved; 9/64" Pin Diameter
Part #
BDI #