Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
27 Items found
BrandMORSE INDUSTRIALRoller Diameter - Inch0.312
MORSE INDUSTRIAL
40-2 O/L CHAIN OFFSET LINK ; 40-2 CHAIN 1/2" CHAIN PITCH COTTERED
Chain Link; 40-2 Chain Size; Cottered; 1/2" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 5/16" Roller Width; 0.06" Plate Thickness; 0.466" Plate Height; Curved; 5/32" Pin Diameter
Part #
BDI #
INVENTORY
Available to order
MORSE INDUSTRIAL
C2040 RIV 10FT ROLLER CHAIN ; DOUBLE PITCH 10FT/BOX
Roller Chain; C2040 Chain Size; Riveted; 1" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 5/16" Roller Width; 0.06" Plate Thickness; 0.466" Plate Height; Straight; 5/32" Pin Diameter
BDI #
INVENTORY
Available to order
MORSE INDUSTRIAL
40-2 RIV 100FT ROLLER CHAIN ; NON-RETURNABLE 100FT
Roller Chain; 40-2 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 5/16" Roller Width; 0.06" Plate Thickness; 0.466" Plate Height; Curved; 5/32" Pin Diameter
BDI #
INVENTORY
Available to order
MORSE INDUSTRIAL
40SS C/L S/C S/F CONNECTING LINK ; 40 CHAIN 1/2" CHAIN PITCH SPRING CLIP
Chain Link; 40 Chain Size; Spring Clip; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.312" Roller Diameter; 5/16" Roller Width; 0.06" Plate Thickness; 0.466" Plate Height; Curved; 5/32" Pin Diameter
BDI #
INVENTORY
Available to order
MORSE INDUSTRIAL
40SS RIV 10FT ROLLER CAHIN ; 10FT/BOX
Roller Chain; 40 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.312" Roller Diameter; 5/16" Roller Width; 0.06" Plate Thickness; 0.466" Plate Height; Curved; 5/32" Pin Diameter
BDI #
INVENTORY
Available to order