NTN
HK3018L NEEDLE ROLLER BEARING ; SINGLE SEALED 30MM ID
Needle Bearing Roller Assembly with Outer Ring; 30MM Bore; 37MM Outside Diameter; 18MM Width; Needle Roller Bearing; 1 Seal; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Part #
BDI #
NTN
6218LUC3/5C ; POR DEEP GROOVE BALL BEARING
Single Row Ball Bearing; 90MM Bore; 160MM Outside Diameter; 30MM Outer Race Width; 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
BDI #
NTN
W5304LU/4S ANGULAR CONTACT BALL BEARING ; NON RETURNABLE 20MM ID 52MM OD 25.4MM W
Angular Contact Ball Bearing; 20MM Bore; 52MM Outside Diameter; 25.4MM Width; 1 Seal; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
Part #
BDI #
NTN
6206LU DEEP GROOVE BALL BEARING ; 30MM ID 62MM OD 16MM W SINGLE SEALED
Single Row Ball Bearing; 30MM Bore; 62MM Outside Diameter; 16MM Outer Race Width; 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
BDI #