OSBORN LOAD RUNNERS
OSBORN VLR-2-1/2 ; 机械传动件/滚轮
Cam Follower Bearing; 2-1/2" Roller Diameter; 1-5/16" Roller Width; V Groove Roller Surface; Stud Type; 3/4" Stud Diameter; 3/4-16 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
BDI #
OSBORN LOAD RUNNERS
FLR-3 FLANGED LOAD RUNNER ; 3" ROLLER DIA 2" ROLLER WIDTH
Cam Follower Bearing; 3" Roller Diameter; 2" Roller Width; Flat With Flange Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
BDI #
OSBORN LOAD RUNNERS
PLR-2-3/4 PLAIN LOAD RUNNER ; 2-3/4" ROLLER DIA 1-11/16" ROLLER WIDTH
Cam Follower Bearing; 2-3/4" Roller Diameter; 1-11/16" Roller Width; Flat Roller Surface; Stud Type; 1" Stud Diameter; 1-14 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
BDI #
OSBORN LOAD RUNNERS
VLR-3-1/2 V-GROOVED LOAD RUNNER ; 3-1/2" ROLLER DIA 1-11/16" ROLLER WIDTH
Cam Follower Bearing; 3-1/2" Roller Diameter; 1-11/16" Roller Width; V Groove Roller Surface; Stud Type; 7/8" Stud Diameter; 7/8-14 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
BDI #
OSBORN LOAD RUNNERS
PLR-3 PLAIN LOAD RUNNER ; 3" ROLLER DIA 2" ROLLER WIDTH
Cam Follower Bearing; 3" Roller Diameter; 2" Roller Width; Flat Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
BDI #