POWERDRIVE LLC
40A57 ROLLER CHAIN SPROCKET ; 57T 9.360" OD 23/32" BORE 1/2" PITCH
Roller Chain Sprocket; 40 Chain; 57 Teeth; 1 Row of Teeth; No Hardened Teeth; 9.362" Outside Diameter; 9.077" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
POWERDRIVE LLC
60B57 ROLLER CHAIN SPROCKET ; 57T 14.040" OD 15/16" BORE 3/4" PITCH
Roller Chain Sprocket; 60 Chain; 57 Teeth; 1 Row of Teeth; No Hardened Teeth; 14.044" Outside Diameter; 13.615" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
POWERDRIVE LLC
60A57 ROLLER CHAIN SPROCKET ; 57T 14.040" OD 1 1/4" BORE 3/4" PITCH
Roller Chain Sprocket; 60 Chain; 57 Teeth; 1 Row of Teeth; No Hardened Teeth; 14.044" Outside Diameter; 13.615" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
POWERDRIVE LLC
50A57 ROLLER CHAIN SPROCKET ; 57T 11.700" OD 15/16" BORE 5/8" PITCH
Roller Chain Sprocket; 50 Chain; 57 Teeth; 1 Row of Teeth; No Hardened Teeth; 11-45/64" Outside Diameter; 11.346" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
POWERDRIVE LLC
80B57 ROLLER CHAIN SPROCKET ; 57T 18.730" OD 1 1/4" BORE 1" PITCH
Roller Chain Sprocket; 80 Chain; 57 Teeth; 1 Row of Teeth; No Hardened Teeth; 18.725" Outside Diameter; 18.153" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #