POWERDRIVE LLC
40B58 ROLLER CHAIN SPROCKET ; 58T 9.520" OD 3/4" BORE 1/2" PITCH
Roller Chain Sprocket; 40 Chain; 58 Teeth; 1 Row of Teeth; No Hardened Teeth; 9.522" Outside Diameter; 9.235" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
POWERDRIVE LLC
80A58 ROLLER CHAIN SPROCKET ; 58T 19.040" OD 1 1/4" BORE 1" PITCH
Roller Chain Sprocket; 80 Chain; 58 Teeth; 1 Row of Teeth; No Hardened Teeth; 19.044" Outside Diameter; 18.471" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
POWERDRIVE LLC
50B58 ROLLER CHAIN SPROCKET ; 58T 11.900" OD 1" BORE 5/8" PITCH
Roller Chain Sprocket; 50 Chain; 58 Teeth; 1 Row of Teeth; No Hardened Teeth; 11.903" Outside Diameter; 11.544" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
POWERDRIVE LLC
60A58 ROLLER CHAIN SPROCKET ; 58T 14.280" OD 1 1/4" BORE 3/4" PITCH
Roller Chain Sprocket; 60 Chain; 58 Teeth; 1 Row of Teeth; No Hardened Teeth; 14.283" Outside Diameter; 13.853" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
POWERDRIVE LLC
50A58 ROLLER CHAIN SPROCKET ; 58T 11.900" OD 15/16" BORE 5/8" PITCH
Roller Chain Sprocket; 50 Chain; 58 Teeth; 1 Row of Teeth; No Hardened Teeth; 11.903" Outside Diameter; 11.544" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #