RENOLD
10B-3 RIV 25FT ROLLER CHAIN
Chain; 10B-3; Riveted; 15.875MM Chain Pitch; Standard; 3 Strand; Carbon Steel; ISO; 10.16MM Roller Dia; 9.65MM Roller Wid; Standard Roller Material; 1.55MM Plate Thickness; 14.6MM Plate Height; 5.08MM Pin Dia
Part #
BDI #
RENOLD
10B-1 GY C/L TYPE 107 ; 10B-1 REN SYN RIV PIN LINK
Chain Link; 10B Chain Size; Riveted; 15.875MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 10.16MM Roller Diameter; 9.65MM Roller Width; 1.55MM Plate Thickness; 14.6MM Plate Height; Curved; 5.08MM Pin Diameter
Part #
BDI #
RENOLD
50 M1 S/C C/L ; ATT CONNECTOR LINK
Chain Link; 50 Chain Size; Spring Clip; 5/8" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 0.37" Roller Width; 0.08" Plate Thickness; 0.575" Plate Height; Curved; 0.2" Pin Diameter
Part #
BDI #
RENOLD
10B-2 RIV GY 25FT ROLLER CHAIN
Roller Chain; 10B-2 Chain Size; Riveted; 15.875MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 10.16MM Roller Diameter; 9.65MM Roller Width; 1.55MM Plate Thickness; 14.6MM Plate Height; Curved; 5.08MM Pin Diameter
Part #
BDI #
RENOLD
RENOLD 10B-2 SD C/L
Chain Link; 10B-2 Chain Size; Riveted; 15.875MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 10.16MM Roller Diameter; 9.65MM Roller Width; 1.65MM Plate Thickness; 14.7MM Plate Height; Curved; 5.08MM Pin Diameter
Part #
BDI #