RENOLD
16B-1 SN O/L 2P OFFSET LINK
Chain Link; 16B Chain Size; Cottered; 25.4MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 15.88MM Roller Diameter; 17.02MM Roller Width; 3.76MM Plate Thickness; 20.2MM Plate Height; Curved; 8.28MM Pin Diameter
Part #
BDI #
RENOLD
16B-1 SS S/C C/L SF CONNECTING LINK
Chain Link; 16B Chain Size; Spring Clip; 25.4MM Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ISO; 15.88MM Roller Diameter; 17.02MM Roller Width; 3.7MM Plate Thickness; 20.2MM Plate Height; Curved; 8.28MM Pin Diameter
Part #
BDI #
RENOLD
16B-1 S/C C/L SF CONNECTING LINK
Chain Link; 16B Chain Size; Spring Clip; 25.4MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 15.88MM Roller Diameter; 17.02MM Roller Width; 4.12MM Plate Thickness; 21.08MM Plate Height; Curved; 8.28MM Pin Diameter
Part #
BDI #
RENOLD
RENOLD 16B-2 SD O/L
Chain Link; 16B-2 Chain Size; Cottered; 25.4MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 15.88MM Roller Diameter; 17.02MM Roller Width; 4MM Plate Thickness; 21.05MM Plate Height; Curved; 8.2MM Pin Diameter
Part #
BDI #
RENOLD
16B-1 C/L TYPE 107 ; SINGLE STRAND PIN/L
Chain Link; 16B Chain Size; Riveted; 25.4MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 15.88MM Roller Diameter; 17.02MM Roller Width; 4.12MM Plate Thickness; 21.08MM Plate Height; Curved; 8.28MM Pin Diameter
Part #
BDI #