REXNORD
TP LF1873TAB GRIP 3.75IN TOP PLATE ; 114-676-1 2-PIECE STEEL W/PLASTIC TOP
1873; 2 Piece Steel with Plastic Top; Top Plate; 3/4" Pitch; 3-3/4" Chain Width; Straight Running | Side Flexing | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 2.23" Tab Width; Straight Plate
Part #
BDI #
REXNORD
10 HSB X 1.375 STL OMEGA 7300355 ; 7300355 NON RETURNABLE
Hub, Elastomeric Coupling; 1-3/8" Bore; 3.65" Outside Diameter; 3-1/4" Hub Diameter; Shaft; Finished Bore; 1-7/8" Length Thru Bore; E10 Size or Series; No Bushing; Keyway; Steel Material; 7500 Maximum Speed; 1450In-Lbs Torque
BDI #
REXNORD
5 HSB X 1.875 STL OMEGA 7300335 ; 7300335 NON RETURNABLE
Hub, Elastomeric Coupling; 1-7/8" Bore; 3-1/8" Outside Diameter; 2-3/4" Hub Diameter; Shaft; Finished Bore; 1-3/4" Length Thru Bore; E5 Size or Series; No Bushing; Keyway; Steel Material; 7500 Maximum Speed; 925In-Lbs Torque
BDI #
REXNORD
MB2307 FLANGED BLOCK ROLLER BEARING ; 3-7/16" BORE 9-1/2" BOLT CIRCLE 4-HOLE
Flange Block Bearing; 4 Bolt Square Flange Block; 3-7/16" Bore; 9-1/2" Bolt Circle Diameter; 6-23/32" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Heavy Contact Seal
Part #
BDI #