RHP BEARING
LRJ4 1/4M ; POR CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing; 4-1/4" Bore; Straight; 7-1/2" Outside Diameter; 1-1/4" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
BDI #
RHP BEARING
1135-1.1/4DEC INSERT BRG MOUNTED UNIT
Insert Bearing; 1-1/4" Bore; Wide Inner Ring; 0.669" Outer Race Width; 2.835" Outside Diameter; Eccentric Collar; Ball Bearing; 2.015" Length Thru Bore; Not Relubricatable; Single Lip Contact Seal; No Snap Ring
Part #
BDI #
RHP BEARING
RHP BEARING T1040-40DECG
Insert Bearing; 40MM Bore; 56.34MM Length Thru Bore; Wide Inner Ring; 21MM Outer Race Width; Spherical; 80MM Outside Diameter; Relubricatable; Triple Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
BDI #
RHP BEARING
RHP BEARING LJ 1-1/2 2Z
Single Row Ball Bearing; 1-1/2" Bore; 3-1/4" Outside Diameter; 3/4" Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
BDI #
RHP BEARING
MJ2.3/4J DEEP GROOVE BALL BEARING ; POR 2-3/4" BOREX6-1/4" ODX1-3/8" W 1-ROW
Single Row Ball Bearing; 2-3/4" Bore; 6-1/4" Outside Diameter; 1-3/8" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
BDI #