RHP BEARING
LJ1NRJ DEEP GROOVE BALL BEARING ; 1" BOREX2-1/4" ODX5/8" W 1-ROW
Single Row Ball Bearing; 1" Bore; 2-1/4" Outside Diameter; 5/8" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
BDI #
RHP BEARING
1140-1.1/2CG INSERT BRG MOUNTED UNIT
Insert Bearing; 1-1/2" Bore; Wide Inner Ring; 1-3/32" Outer Race Width; 3.15" Outside Diameter; Set Screw; Ball Bearing; 1-15/16" Length Thru Bore; Relubricatable; Single Lip Contact Seal; Snap Ring
Part #
BDI #
RHP BEARING
1130-1.1/8CG INSERT BRG MOUNTED UNIT
Insert Bearing; 1-1/8" Bore; Wide Inner Ring; 7/8" Outer Race Width; 2.441" Outside Diameter; Set Screw; Ball Bearing; 1-1/2" Length Thru Bore; Relubricatable; Single Lip Contact Seal; Snap Ring
Part #
BDI #
RHP BEARING
1140-40CG INSERT BEARING MOUNTED UNIT
Insert Bearing; 40MM Bore; Wide Inner Ring; 27.788MM Outer Race Width; 80MM Outside Diameter; Set Screw; Ball Bearing; 49.225MM Length Thru Bore; Relubricatable; Single Lip Contact Seal; Snap Ring
Part #
BDI #
RHP BEARING
LJ1.1/8NRJ DEEP GROOVE BALL BEARING ; POR 1-1/8" BOREX2-1/2" ODX5/8" W 1-ROW
Single Row Ball Bearing; 1-1/8" Bore; 2-1/2" Outside Diameter; 5/8" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
BDI #