RHP BEARING
LRJ4 1/2M ; POR CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing; 4-1/2" Bore; Straight; 8" Outside Diameter; 1-5/16" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
BDI #
RHP BEARING
LRJ4 1/4M ; POR CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing; 4-1/4" Bore; Straight; 7-1/2" Outside Diameter; 1-1/4" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
BDI #
RHP BEARING
RHP BEARING T1040-40DECG
Insert Bearing; 40MM Bore; 56.34MM Length Thru Bore; Wide Inner Ring; 21MM Outer Race Width; Spherical; 80MM Outside Diameter; Relubricatable; Triple Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
BDI #
RHP BEARING
RHP BEARING LJ 1-1/2 2Z
Single Row Ball Bearing; 1-1/2" Bore; 3-1/4" Outside Diameter; 3/4" Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
BDI #
RHP BEARING
LJ1ZJ DEEP GROOVE BALL BEARING ; 1" BOREX2-1/4" ODX5/8" W 1-ROW
Single Row Ball Bearing; 1" Bore; 2-1/4" Outside Diameter; 5/8" Outer Race Width; 1 Metal Shield; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
BDI #