Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
163 Items found
BrandRULANDMounting MethodClamp
RULAND
MJC57-19-A JAW COUPLING HUB ; 19MM BORE 2-1/4" OD ALUM
Jaw Coupling Hub; 19MM Bore; 57.2MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; No Keyway; 57.2MM Outside Diameter; 28.7MM Length Thru Bore; MJC57 Size or Series; Clamp; Aluminum; 8000 Maximum Speed; Red 410 | Yellow 285In-Lbs Torque
INVENTORY
Available to order
RULAND
MJCC57-28-A JAW COUPLING HUB ; WITH KEYWAY 28MM BORE 2-1/4" OD ALUM
Jaw Coupling Hub; 28MM Bore; 57.2MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 57.2MM Outside Diameter; 28.7MM Length Thru Bore; MJCC57 Size or Series; Clamp; Aluminum; 8000 Maximum Speed; Red 410 | Yellow 285In-Lbs Torque
INVENTORY
Available to order
RULAND
MJC57-22-A JAW COUPLING HUB ; 22MM BORE 2-1/4" OD ALUM
Jaw Coupling Hub; 22MM Bore; 57.2MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; No Keyway; 57.2MM Outside Diameter; 28.7MM Length Thru Bore; MJC57 Size or Series; Clamp; Aluminum; 8000 Maximum Speed; Red 410 | Yellow 285In-Lbs Torque
INVENTORY
Available to order
RULAND
MJCC51-24-A JAW COUPLING HUB ; WITH KEYWAY 24MM BORE 2" OD ALUM
Jaw Coupling Hub; 24MM Bore; 50.8MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 50.8MM Outside Diameter; 20.8MM Length Thru Bore; MJCC51 Size or Series; Clamp; Aluminum; 8000 Maximum Speed; Red 275 | Yellow 220In-Lbs Torque
INVENTORY
Available to order
RULAND
MJCC57-15-A JAW COUPLING HUB ; WITH KEYWAY 15MM BORE 2-1/4" OD ALUM
Jaw Coupling Hub; 15MM Bore; 57.2MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 57.2MM Outside Diameter; 28.7MM Length Thru Bore; MJCC57 Size or Series; Clamp; Aluminum; 8000 Maximum Speed; Red 410 | Yellow 285In-Lbs Torque
INVENTORY
Available to order