SKF
PHS 06B-2TBH25 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 06B-2 Chain; 25 Teeth; 2 Row of Teeth; Hardened Teeth; 81.128MM Outside Diameter; 76MM Pitch Diameter; B-Hub One Side; Bushed Mount; 1210 Bushing; 9.525MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
BDI #
SKF
PHS 06B-2B30 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 06B-2 Chain; 30 Teeth; 2 Row of Teeth; No Hardened Teeth; 96.342MM Outside Diameter; 91.12MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
SKF
PHS 06B-2B35 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 06B-2 Chain; 35 Teeth; 2 Row of Teeth; No Hardened Teeth; 111.557MM Outside Diameter; 106.26MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
SKF
PHS 06B-2B32 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 06B-2 Chain; 32 Teeth; 2 Row of Teeth; No Hardened Teeth; 102.413MM Outside Diameter; 97.18MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
SKF
PHS 06B-2BH27 SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 06B-2 Chain; 27 Teeth; 2 Row of Teeth; Hardened Teeth; 87.224MM Outside Diameter; 82.05MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #