SKF
PHS 08B-1BH29 SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 08B-1 Chain; 29 Teeth; 1 Row of Teeth; Hardened Teeth; 124.409MM Outside Diameter; 117.46MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
SKF
PHS 08B-1A29 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 08B-1 Chain; 29 Teeth; 1 Row of Teeth; No Hardened Teeth; 124.409MM Outside Diameter; 117.46MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
SKF
PHS 08B-1TB29 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 08B-1 Chain; 29 Teeth; 1 Row of Teeth; No Hardened Teeth; 124.409MM Outside Diameter; 117.46MM Pitch Diameter; B-Hub One Side; Bushed Mount; 2012 Bushing; 12.7MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
BDI #
SKF
PHS 08B-1B29 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 08B-1 Chain; 29 Teeth; 1 Row of Teeth; No Hardened Teeth; 124.409MM Outside Diameter; 117.46MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #