SKF
PHS 20B-1DSA15 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 20B-1 Chain; 15 Teeth; 2 Row of Teeth; Hardened Teeth; 168.402MM Outside Diameter; 152.71MM Pitch Diameter; A-Double Single; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
SKF
PHS 20B-1BH15 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 20B-1 Chain; 15 Teeth; 1 Row of Teeth; Hardened Teeth; 168.402MM Outside Diameter; 152.71MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
SKF
PHS 20B-1TBH15 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 20B-1 Chain; 15 Teeth; 1 Row of Teeth; Hardened Teeth; 168.402MM Outside Diameter; 152.71MM Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 31.75MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
BDI #