SKF
PHS 20B-1TBH33 SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 20B-1 Chain; 33 Teeth; 1 Row of Teeth; Hardened Teeth; 351.561MM Outside Diameter; 334.01MM Pitch Diameter; B-Hub One Side; Bushed Mount; 3020 Bushing; 31.75MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
BDI #
SKF
PHS 20B-1B33 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 20B-1 Chain; 33 Teeth; 1 Row of Teeth; No Hardened Teeth; 351.561MM Outside Diameter; 334.01MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
SKF
PHS 20B-1A33 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 20B-1 Chain; 33 Teeth; 1 Row of Teeth; No Hardened Teeth; 351.561MM Outside Diameter; 334.01MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #