Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
3 Items found
BrandSKFChain Size20S-6Roller Diameter - Inch0.75
SKF
PHC 20S-6O/L CHAIN OFFSET LINK ; POR NOT STOCK IN THE US PRICE ON REQUEST
Chain Link; 20S-6 Chain Size; Cottered; 31.75MM Chain Pitch; Standard Chain Series; 6 Strand; Carbon Steel; ISO; 19.05MM Roller Diameter; 18.9MM Roller Width; 4MM Plate Thickness; 30.1MM Plate Height; Curved; 9.53MM Pin Diameter
BDI #
INVENTORY
Available to order
SKF
PHC 20S-6C/L ROLLER CHAIN ; NON-RETURNABLE
Chain Link; 20S-6 Chain Size; Cottered; 31.75MM Chain Pitch; Standard Chain Series; 6 Strand; Carbon Steel; ISO; 19.05MM Roller Diameter; 18.9MM Roller Width; 4MM Plate Thickness; 30.1MM Plate Height; Curved; 9.53MM Pin Diameter
BDI #
INVENTORY
Available to order
SKF
PHC 20S-6X10FT ROLLER CHAIN ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain; 20S-6 Chain Size; Cottered; 31.75MM Chain Pitch; Standard Chain Series; 6 Strand; Carbon Steel; ISO; 19.05MM Roller Diameter; 18.9MM Roller Width; 4MM Plate Thickness; 30.1MM Plate Height; Curved; 9.53MM Pin Diameter
BDI #
INVENTORY
Available to order