SKF
PHS 28B-1C45 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 28B-1 Chain; 45 Teeth; 1 Row of Teeth; No Hardened Teeth; 662.356MM Outside Diameter; 637.22MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 44.45MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
SKF
PHS 28B-1A45 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 28B-1 Chain; 45 Teeth; 1 Row of Teeth; No Hardened Teeth; 662.356MM Outside Diameter; 637.22MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 44.45MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
SKF
PHS 28B-1TB45 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 28B-1 Chain; 45 Teeth; 1 Row of Teeth; No Hardened Teeth; 662.356MM Outside Diameter; 637.22MM Pitch Diameter; C-Hub Both Sides; Bushed Mount; 4040 Bushing; 44.45MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
BDI #