SKF
PHS 50-3C72 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 50-3 Chain; 72 Teeth; 3 Row of Teeth; No Hardened Teeth; 14.69" Outside Diameter; 14.329" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
SKF
PHS 50-3C84 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 50-3 Chain; 84 Teeth; 3 Row of Teeth; No Hardened Teeth; 17.079" Outside Diameter; 16.715" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
SKF
PHS 50-3C102 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 50-3 Chain; 102 Teeth; 3 Row of Teeth; No Hardened Teeth; 20.661" Outside Diameter; 20.296" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
SKF
PHS 50-3C76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 50-3 Chain; 76 Teeth; 3 Row of Teeth; No Hardened Teeth; 15.486" Outside Diameter; 15.124" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
SKF
PHS 50-3C95 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 50-3 Chain; 95 Teeth; 3 Row of Teeth; No Hardened Teeth; 19.268" Outside Diameter; 18.903" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #