SKF
PHS 80-1A51 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 80 Chain; 51 Teeth; 1 Row of Teeth; No Hardened Teeth; 16-13/16" Outside Diameter; 16.244" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
SKF
PHS 80-1A52 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 80 Chain; 52 Teeth; 1 Row of Teeth; No Hardened Teeth; 17.132" Outside Diameter; 16.562" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
SKF
PHC 80-1DR-O/L CHAIN OFFSET LINK ; POR NOT STOCK IN THE US PRICE ON REQUEST
Chain Link; 80 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 1 Strand; Dacromet Plated Steel; ANSI; 5/8" Roller Diameter; 0.62" Roller Width; 0.128" Plate Thickness; 0.945" Plate Height; Curved; 0.312" Pin Diameter
Part #
BDI #
SKF
PHS 80-1DSA19 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 80 Chain; 19 Teeth; 2 Row of Teeth; Hardened Teeth; 6.593" Outside Diameter; 6.076" Pitch Diameter; A-Double Single; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
SKF
PHS 80-1C76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 80 Chain; 76 Teeth; 1 Row of Teeth; No Hardened Teeth; 24.778" Outside Diameter; 24.198" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #