Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
919 Items found
BrandSKFHub TypeA-No HubMounting MethodRough Bore
SKF
PHS 80-1A51 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 80 Chain; 51 Teeth; 1 Row of Teeth; No Hardened Teeth; 16-13/16" Outside Diameter; 16.244" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
BDI #
INVENTORY
Available to order
SKF
PHS 80-1A52 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 80 Chain; 52 Teeth; 1 Row of Teeth; No Hardened Teeth; 17.132" Outside Diameter; 16.562" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
BDI #
INVENTORY
Available to order
SKF
PHS 16B-1A26 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 16B-1 Chain; 26 Teeth; 1 Row of Teeth; No Hardened Teeth; 224.434MM Outside Diameter; 210.72MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
BDI #
INVENTORY
Available to order
SKF
PHS 16B-1A27 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 16B-1 Chain; 27 Teeth; 1 Row of Teeth; No Hardened Teeth; 232.562MM Outside Diameter; 218.79MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
BDI #
INVENTORY
Available to order
SKF
PHS 40-1A27 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 40 Chain; 27 Teeth; 1 Row of Teeth; No Hardened Teeth; 4-37/64" Outside Diameter; 4.307" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
BDI #
INVENTORY
Available to order