SKF
PHS 16B-1AH31 SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 16B-1 Chain; 31 Teeth; 1 Row of Teeth; Hardened Teeth; 265.024MM Outside Diameter; 251.08MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
SKF
PHS 10B-1A31 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 10B-1 Chain; 31 Teeth; 1 Row of Teeth; No Hardened Teeth; 165.633MM Outside Diameter; 156.92MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
SKF
PHS 80-1A31 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 80 Chain; 31 Teeth; 1 Row of Teeth; No Hardened Teeth; 10.434" Outside Diameter; 9.884" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
SKF
PHS 60-1A31 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 60 Chain; 31 Teeth; 1 Row of Teeth; No Hardened Teeth; 7.826" Outside Diameter; 7.413" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
SKF
PHS 20B-1A31 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 20B-1 Chain; 31 Teeth; 1 Row of Teeth; No Hardened Teeth; 331.292MM Outside Diameter; 313.83MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #