SKF
PHS 50-1BH19 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 50 Chain; 19 Teeth; 1 Row of Teeth; Hardened Teeth; 4.121" Outside Diameter; 3.798" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
SKF
PHS 100-2B19 SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 100-2 Chain; 19 Teeth; 2 Row of Teeth; Hardened Teeth; 8.241" Outside Diameter; 7.595" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
SKF
PHS 24B-1BH19 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 24B-1 Chain; 19 Teeth; 1 Row of Teeth; Hardened Teeth; 251.206MM Outside Diameter; 231.48MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
SKF
PHS 16B-1TBH19 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 16B-1 Chain; 19 Teeth; 1 Row of Teeth; Hardened Teeth; 167.462MM Outside Diameter; 154.33MM Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 25.4MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
BDI #
SKF
PHS 08B-2TBH19 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 08B-2 Chain; 19 Teeth; 2 Row of Teeth; Hardened Teeth; 83.617MM Outside Diameter; 77.16MM Pitch Diameter; B-Hub One Side; Bushed Mount; 1210 Bushing; 12.7MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
BDI #