SKF
PHS 32B-1C42 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 32B-1 Chain; 42 Teeth; 1 Row of Teeth; No Hardened Teeth; 708.355MM Outside Diameter; 679.78MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 50.8MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
SKF
PHS 80-1C76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 80 Chain; 76 Teeth; 1 Row of Teeth; No Hardened Teeth; 24.778" Outside Diameter; 24.198" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
SKF
PHS 100-3C35 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 100-3 Chain; 35 Teeth; 3 Row of Teeth; No Hardened Teeth; 14.639" Outside Diameter; 13.945" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
SKF
PHS 28B-1C54 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 28B-1 Chain; 54 Teeth; 1 Row of Teeth; No Hardened Teeth; 789.838MM Outside Diameter; 764.47MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 44.45MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
SKF
PHS 100-1C70 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 100 Chain; 70 Teeth; 1 Row of Teeth; No Hardened Teeth; 28.584" Outside Diameter; 27.861" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #