SKF
N 032 BRG LOCKNUT ; POR NON-RETURNABLE
8 Threads per Inch; 7-1/2" Outside Diameter; 1.041" Nominal Thickness; 6.284-8 Thread Size; 6.203" Thread Pitch Diameter Min; 6.212" Thread Pitch Diameter Max; W-032 Lockwasher Part Number; UNS Thread
Part #
BDI #
SKF
AN 32 BRG LOCKNUT ; 8TPI 8-1/16" OD 1.041" NOMINAL THK
8 Threads per Inch; 8-1/16" Outside Diameter; 1.041" Nominal Thickness; 6.284-8 Thread Size; 6.203" Thread Pitch Diameter Min; 6.212" Thread Pitch Diameter Max; W-32 Lockwasher Part Number; UNS Thread
Part #
BDI #
SKF
N 32 BRG LOCKNUT
Locknut; 8 Threads per Inch; 7-1/2" Outside Diameter; 1.041" Nominal Thickness; 6.284-8 Thread Size; 6-13/64" Thread Pitch Diameter Min; 6.212" Thread Pitch Diameter Max; W-032 Lockwasher Part Number; UNS Thread
Part #
BDI #