SKF
KM 0 BRG LOCKNUT ; 10MM IDX18MM ODX4MM WD 10EA/PAK
18MM Outside Diameter; 4MM Nominal Thickness; M10 X 0.75 Thread Size; 9.513MM Thread Pitch Diameter Min; 9.598MM Thread Pitch Diameter Max; MB-0 Lockwasher Part Number; ISO Metric Thread
Part #
BDI #
SKF
KMT 0 BRG LOCKNUT
28MM Outside Diameter; 14MM Nominal Thickness; M10 X 0.75 Thread Size; 9.513MM Thread Pitch Diameter Min; 9.598MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #