SKF
SKF KM24 ; 轴承配件/锁紧螺母
155MM Outside Diameter; 20MM Nominal Thickness; M120 X 2 Thread Size; 118.701MM Thread Pitch Diameter Min; 118.861MM Thread Pitch Diameter Max; MB-24 Lockwasher Part Number; ISO Metric Thread
Part #
BDI #
SKF
SKF KMT24 ; 轴承配件/锁紧螺母
155MM Outside Diameter; 32MM Nominal Thickness; M120 X 2 Thread Size; 118.701MM Thread Pitch Diameter Min; 118.861MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #
SKF
KML 24 BRG LOCKNUT
145MM Outside Diameter; 20MM Nominal Thickness; M120 X 2 Thread Size; 118.701MM Thread Pitch Diameter Min; 118.861MM Thread Pitch Diameter Max; MBL-24 Lockwasher Part Number; ISO Metric Thread
Part #
BDI #