SKF
KM 30 BRG LOCKNUT
195MM Outside Diameter; 24MM Nominal Thickness; M150 X 2 Thread Size; 148.701MM Thread Pitch Diameter Min; 148.861MM Thread Pitch Diameter Max; MB-30 Lockwasher Part Number; ISO Metric Thread
Part #
BDI #
SKF
KMT 30 BRG LOCKNUT ; 185MM OD 174MM FACE DIA 32MM WD
185MM Outside Diameter; 32MM Nominal Thickness; M150 X 2 Thread Size; 148.701MM Thread Pitch Diameter Min; 148.861MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #
SKF
KML 30 BRG LOCKNUT
180MM Outside Diameter; 24MM Nominal Thickness; M150 X 2 Thread Size; 148.701MM Thread Pitch Diameter Min; 148.861MM Thread Pitch Diameter Max; MBL-30 Lockwasher Part Number; ISO Metric Thread
Part #
BDI #