SKF
KMT 36 BRG LOCKNUT
215MM Outside Diameter; 32MM Nominal Thickness; M180 X 3 Thread Size; 178.051MM Thread Pitch Diameter Min; 178.242MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #
SKF
SKF KMTA36 ; 轴承配件/锁紧螺母
230MM Outside Diameter; 32MM Nominal Thickness; M180 X 3 Thread Size; 178.051MM Thread Pitch Diameter Min; 178.242MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #
SKF
SKF KM36 ; 轴承配件/锁紧螺母
230MM Outside Diameter; 27MM Nominal Thickness; M180 X 3 Thread Size; 178.051MM Thread Pitch Diameter Min; 178.242MM Thread Pitch Diameter Max; MB-36 Lockwasher Part Number; ISO Metric Thread
Part #
BDI #