SKF
KMT 38 BRG LOCKNUT
225MM Outside Diameter; 32MM Nominal Thickness; M190 X 3 Thread Size; 188.051MM Thread Pitch Diameter Min; 188.264MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #
SKF
KM 38 BRG LOCKNUT
240MM Outside Diameter; 28MM Nominal Thickness; M190 X 3 Thread Size; 188.051MM Thread Pitch Diameter Min; 188.264MM Thread Pitch Diameter Max; MB-38 Lockwasher Part Number; ISO Metric Thread
Part #
BDI #
SKF
SKF KMTA38 ; 轴承配件/锁紧螺母
240MM Outside Diameter; 32MM Nominal Thickness; M190 X 3 Thread Size; 188.051MM Thread Pitch Diameter Min; 188.264MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #