SKF
SKF KMK8 ; 轴承配件/锁紧螺母
58MM Outside Diameter; 11MM Nominal Thickness; M40 X 1.5 Thread Size; 39.026MM Thread Pitch Diameter Min; 39.151MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #
SKF
KMTA 8 BRG LOCKNUT ; 58MM OD 22MM NOMINAL THK
58MM Outside Diameter; 22MM Nominal Thickness; M40 X 1.5 Thread Size; 39.026MM Thread Pitch Diameter Min; 39.151MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #
SKF
SKF KM8 ; 轴承配件/锁紧螺母
58MM Outside Diameter; 9MM Nominal Thickness; M40 X 1.5 Thread Size; 39.026MM Thread Pitch Diameter Min; 39.151MM Thread Pitch Diameter Max; MB-8 Lockwasher Part Number; ISO Metric Thread
Part #
BDI #