Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
5 Items found
BrandSKFThread SizeM35 X 1.5
SKF
KMD 7 BRG LOCKNUT ; POR
Locknut; 58MM Outside Diameter; 22MM Nominal Thickness; M35 X 1.5 Thread Size; MB-7 Lockwasher Part Number; ISO Metric Thread
Part #
INVENTORY
Available to order
SKF
SKF KMK7 ; 轴承配件/锁紧螺母
52MM Outside Diameter; 9MM Nominal Thickness; M35 X 1.5 Thread Size; 34.026MM Thread Pitch Diameter Min; 34.151MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #
INVENTORY
Global stock (10.0)
SKF
KMT 7 BRG LOCKNUT ; 54MM OD 22MM NOMINAL THK
54MM Outside Diameter; 22MM Nominal Thickness; M35 X 1.5 Thread Size; 34.026MM Thread Pitch Diameter Min; 34.151MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #
INVENTORY
Available to order
SKF
KMTA 7 BRG LOCKNUT ; 53MM OD 20MM NOMINAL THK
53MM Outside Diameter; 20MM Nominal Thickness; M35 X 1.5 Thread Size; 34.026MM Thread Pitch Diameter Min; 34.151MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #
INVENTORY
Available to order
SKF
SKF KM7 ; 轴承配件/锁紧螺母
52MM Outside Diameter; 8MM Nominal Thickness; M35 X 1.5 Thread Size; 34.026MM Thread Pitch Diameter Min; 34.151MM Thread Pitch Diameter Max; MB-7 Lockwasher Part Number; ISO Metric Thread
Part #
BDI #
INVENTORY
Global stock (153.0)