Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
4 Items found
BrandSKFThread SizeM45 X 1.5
SKF
SKF KMTA 9 ; 轴承配件/锁紧螺母
68MM Outside Diameter; 22MM Nominal Thickness; M45 X 1.5 Thread Size; 44.026MM Thread Pitch Diameter Min; 44.151MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #
INVENTORY
Available to order
SKF
SKF KM9 ; 轴承配件/锁紧螺母
65MM Outside Diameter; 10MM Nominal Thickness; M45 X 1.5 Thread Size; 44.026MM Thread Pitch Diameter Min; 44.151MM Thread Pitch Diameter Max; MB-9 Lockwasher Part Number; ISO Metric Thread
Part #
BDI #
INVENTORY
Global stock (198.0)
SKF
SKF KMT 9 ; 轴承配件/锁紧螺母
70MM Outside Diameter; 22MM Nominal Thickness; M45 X 1.5 Thread Size; 44.026MM Thread Pitch Diameter Min; 44.151MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #
INVENTORY
Available to order
SKF
SKF KMK 9 ; 轴承配件/锁紧螺母
65MM Outside Diameter; 11MM Nominal Thickness; M45 X 1.5 Thread Size; 44.026MM Thread Pitch Diameter Min; 44.151MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #
INVENTORY
Available to order