SKF
KM 40 BRG LOCKNUT
250MM Outside Diameter; 29MM Nominal Thickness; M200 X 3 Thread Size; 198.051MM Thread Pitch Diameter Min; 198.264MM Thread Pitch Diameter Max; MB-40 Lockwasher Part Number; ISO Metric Thread
Part #
BDI #
SKF
SKF KMT40 ; 轴承配件/锁紧螺母
235MM Outside Diameter; 32MM Nominal Thickness; M200 X 3 Thread Size; 198.051MM Thread Pitch Diameter Min; 198.264MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #
SKF
KMTA 40 BRG LOCKNUT
245MM Outside Diameter; 32MM Nominal Thickness; M200 X 3 Thread Size; 198.051MM Thread Pitch Diameter Min; 198.264MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #