SKF
KMT 48 BRG LOCKNUT
290MM Outside Diameter; 38MM Nominal Thickness; TR240 X 4 Thread Size; 237.81MM Thread Pitch Diameter Min; ISO Metric Thread
Part #
BDI #
SKF
HM 48 T BRG LOCKNUT ; 11.811" OD 1.339" NOMINAL THICK
300MM Outside Diameter; 34MM Nominal Thickness; TR240 X 4 Thread Size; 237.81MM Thread Pitch Diameter Min; MB-48 Lockwasher Part Number; ISO Metric Thread
Part #
BDI #