Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
3 Items found
BrandSKFThread Size4.716-12
SKF
N 24 BRG LOCKNUT
Locknut; 12 Threads per Inch; 5-11/16" Outside Diameter; 0.823" Nominal Thickness; 4.716-12 Thread Size; 4.662" Thread Pitch Diameter Min; 4.67" Thread Pitch Diameter Max; W-024 Lockwasher Part Number; UNS Thread
Part #
BDI #
INVENTORY
Available to order
SKF
N 024 BRG LOCKNUT
12 Threads per Inch; 5-11/16" Outside Diameter; 0.823" Nominal Thickness; 4.716-12 Thread Size; 4.662" Thread Pitch Diameter Min; 4.67" Thread Pitch Diameter Max; W-024 Lockwasher Part Number; UNS Thread
Part #
BDI #
INVENTORY
Available to order
SKF
AN 24 BRG LOCKNUT ; 12TPI 6-1/8" OD 0.823" NOMINAL THK
12 Threads per Inch; 6-1/8" Outside Diameter; 0.823" Nominal Thickness; 4.716-12 Thread Size; 4.662" Thread Pitch Diameter Min; 4.67" Thread Pitch Diameter Max; W-24 Lockwasher Part Number; UNS Thread
Part #
BDI #
INVENTORY
Global stock (1.0)