TB WOODS
WOODS 5E ; 自动化产品/接插件
2-15/16" Outside Diameter; Elastomeric Coupling Type; Sleeve; EPDM; 3/4" Between Shaft Ends; 1-9/16" Width; 5 Size or Series; 7600 Max Speed; 240In-Lbs Torque
Part #
BDI #
TB WOODS
QT114 SHAFT BUSHING
1-1/4" Bore; 1-5/8" Outside Diameter; 1-1/4" Length Thru Bore; QT Bushing Series; Keyway; QD Bushing Style
Part #
BDI #
TB WOODS
9S218 ELASTOMERIC COUPLING HUB
Hub, Elastomeric Coupling; 2-1/8" Bore; 6.35" Outside Diameter; 3-5/8" Hub Diameter; Flanged; Finished Bore; 2-13/32" Length Thru Bore; 9S Size or Series; Keyway; Cast Iron Material; 3750 Maximum Speed; EPDM/Neoprene 1800 | Hytrel 7200In-Lbs Torque
Part #
BDI #
TB WOODS
5JN ELASTOMERIC COUPLING SLEEVE
2-15/16" Outside Diameter; Elastomeric Coupling Type; Sleeve; Neoprene; 3/4" Between Shaft Ends; 1-9/16" Width; 5 Size or Series; 7600 Max Speed; 240In-Lbs Torque
Part #
BDI #
TB WOODS
9S158 ELASTOMERIC COUPLING HUB
Hub, Elastomeric Coupling; 1-5/8" Bore; 6.35" Outside Diameter; 3-5/8" Hub Diameter; Flanged; Finished Bore; 2-13/32" Length Thru Bore; 9S Size or Series; Keyway; Cast Iron Material; 3750 Maximum Speed; EPDM/Neoprene 1800 | Hytrel 7200In-Lbs Torque
Part #
BDI #