TIMKEN
KM40 METRIC LOCKNUT ; 250MM OD X 40MM BORE M200X3.0 THD
Locknut; 250MM Outside Diameter; 29MM Nominal Thickness; M200 X 3 Thread Size; 198.051MM Thread Pitch Diameter Min; 198.264MM Thread Pitch Diameter Max; MB-40 Lockwasher Part Number; ISO Metric Thread
Part #
BDI #